- 18VDC
- 2600 RPM
- 6 1/2" Gordless Circular Saw
features
- Cross-cuts up to (58) 2" x 10" from a single charge
- Externally accessible brushes
- Large aluminum wraparound base
- 50° bevel capacity
- Powerful, two-piece D-35 motor with replaceable armature for longer life
includes
- Ni-MH battery 1834 (193159-1)
- Charger DC1801
- Carbide-tipped blade
- Rip fence
- Hex wrench
- Battery cover
- Plastic tool case
| RPM [Max] | 2600 rpm |
| Blade Dia. | 6 1/2 in |
| Arbor Hole | 5/8 in |
| Voltage Rating | 18 |
| Tool Wt. | 7.5 lb |
| Depth of Cut @ 45° | 1 1/2 in |
| Cordless | Yes |
| Depth of Cut @ 90° | 2 1/8 in |
| Weight | 15.2 LB |

