- 10.5 Amp
- 120V
- 4700 RPM
- 7 1/4" Circular Saw
features
- Only 84 dB for quiet operation
- Thin kerf carbide-tipped blade
- Line on blade case indicates blade position for accurate cutting
- Heavy gauge aluminum wraparound base
- Ruler markings on base for precise cutting
- Powerful motor delivers more output for increased performance
includes
- Carbide-tipped blade
- Hex wrench
- Rip fence
- Wrench holder
| Amps | 10.5 A |
| Tool Wt. | 7.7 lb |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 90° | 2 1/2 in |
| RPM [Max] | 4700 rpm |
| Blade Dia. | 7 1/4 in |
| Voltage Rating | 120 |
| Depth of Cut @ 45° | 1 5/8 in |
| Cordless | No |
| Weight | 11.66 LB |
| EAN or UPC | 88381026246 |

