- 12VDC
- 3/8" Capacity
- 2 Speed, Driver Drill Kit
features
- Three-year warranty on tool and one-year warranty on batteries and charger
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Also accepts Makita 18 V LXT Li-Ion battery for even longer run time
- Makita batteries provide longer run time, 5x lower self-discharge for use any time, and 16 firm-holding contact terminals for constant high power
- Compact and ergonomic design reduces operator fatigue
- 15-minute rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- The battery charger has a built-in fan to cool the battery which helps produce more life time work
- Built-in LED light illuminates the work area
- New redesigned rubberized soft grip provides increased comfort on the job
- Makita 18 V compact Li-Ion batteries charge in only 15 minutes with a longer run time
- Makita-built four-pole motor
- Variable two speed (0 to 400 / 0 to 1,500 rpm) covers a wide range of drilling and driving applications
includes
- Plastic tool case
- 12 V NiCad battery PA12 (193983-2) (qty. 2)
- Universal charger
- Phillips® slotted bit
- Keyless chuck
- Battery cover
| Capacity, in | 0.375 in |
| Voltage Rating | 12 |
| Max. Watts Out | 15.6 |
| Type | Driver-Drill |
| Cordless | Yes |
| Gear Train | Double |
| Torque | 250 in lb |
| Battery Capacity (Amp-Hrs) | 1.3 |
| Tool Wt. | 3.3 lb |
| RPM [Max] | 1200 rpm |
| Length | 7 9/16 in |
| Weight | 9.0 LB |

