- 1/2” Chuck Capacity
- 11 1/4" Long
- 115 Volts
- Varible Speed
- Reversible
features
- Industrial metal gear housing for durability
- Powerful 6.5 A motor for heavy-duty, continuous work
- Variable speed (0 to 550 rpm) for controlled drilling
- Heavy-duty 1/2" drill chuck
- Compact and lightweight
- Large and conveniently located lock-on button
- Side handle can be attached to either side of the tool for better control
includes
- Drill chuck
- Chuck key
- Side handle
| Type | Drill |
| Length | 11 1/4 in |
| RPM [Max] | 550 rpm |
| Capacity, in | 0.5 in |
| Cordless | No |
| Amps | 6.5 A |
| Voltage Rating | 115 |
| Tool Wt. | 4.8 lb |
| Weight | 5.6 LB |
| EAN or UPC | 88381029773 |

