- 1/2" Capacity
- 115V
- 7.5 Amp
- D-Handled Drill
features
- Double gear reduction for extra power
- Variable speed (0 to 600 rpm) for drilling in a wide variety of materials
- Lightweight (5.7 lb) for easy handling
- Ergonomically designed, rubberized grip
- All ball bearing construction for long tool life and smooth operation
- Sturdy metal side handle for control
includes
- Side handle
- Drill chuck
- Chuck key
- Key holder
- Plastic tool case
| Cordless | No |
| Tool Wt. | 5.7 lb |
| Gear Train | Double |
| Voltage Rating | 115 |
| Length | 14 1/8 in |
| Type | D-Handled Drill |
| Amps | 7.5 A |
| RPM [Max] | 600 rpm |
| Capacity, in | 0.5 in |
| Weight | 14.8 LB |

