- 3/8" Capacity
- 115V Drill
features
- Lightweight and well-balanced for easy handling
- Powerful 5.2 A motor for super duty performance
- Variable speed for drilling in a wide variety of materials
- Separate reversing switch
- Large, recessed, lock-on button for continuous operation
- Heavy-duty, industrial drill chuck
- All ball bearing construction for durability and long tool life
- Double gear reduction for extra power
includes
- Drill chuck
- Chuck key
| RPM [Max] | 1200 rpm |
| Type | Drill |
| Tool Wt. | 3.7 lb |
| Amps | 5.2 A |
| Max. Watts Out | 5.2 |
| Length | 10 3/8 in |
| Capacity, in | 0.375 in |
| Voltage Rating | 115 |
| Cordless | No |
| Weight | 4.6 LB |
| EAN or UPC | 88381001939 |

