- 3/8" Capacity
- 115V
- 4.9 Amp
- 2500 RPM Drill
features
- Powerful 4.9 A motor
- Keyless chuck for fast and easy bit removal and installation
- Large trigger switch for easy operation
- Variable speed (0 to 2,500 rpm) for drilling in a wide variety of materials
- Low decibel rating (79 dB) for quieter operation
- In-line handle design for better control
includes
- Keyless chuck
| Type | Drill |
| Cordless | No |
| Voltage Rating | 115 |
| RPM [Max] | 2500 rpm |
| Capacity, in | 0.375 in |
| Amps | 4.9 A |
| Tool Wt. | 3.1 lb |
| Length | 10 9/32 in |
| Weight | 4.0 LB |
| EAN or UPC | 88381020558 |

