- 3/8" Capacity
- 3.5 Amp
- 1200 RPM Drill
features
- All ball bearing construction for durability and long tool life
- Well-balanced for better control and ease of operation
- Conveniently located lock-on button for continuous use
- Separate reversing switch
- Industrial 3/8" chuck for accurate drilling
- Convenient belt clip
- Heavy-duty, high torque motor for production work
- High power-to-weight ratio
- Variable speed for drilling in a wide variety of materials
includes
- Drill chuck
- Chuck key
| Length | 9 1/2 in |
| Amps | 3.5 A |
| Capacity, in | 0.375 in |
| Tool Wt. | 3.3 lb |
| Cordless | No |
| Voltage Rating | 115 |
| Type | Drill |
| RPM [Max] | 1200 rpm |
| Weight | 0.0 LB |

