- 3/8" Capacity
- 9.6 VDC
- Socket Driver
features
- Angle design for working in tight spaces
- tool width at head is 1 11/32"
- Extra long tool body (15 9/16") for reaching into tight spaces
- Five torque settings: 17.4, 30.4, 41.6, 52, and 69.4 in lb
- Electronic clutch mechanism automatically stops tool when a specific torque is reached
- Rubber-coated tool head protects workpiece from scratches
includes
- Battery 9102 (192534-A)
- Charger DC1411
- Battery cover
- Plastic tool case
| Capacity, in | 0.375 in |
| Tool Wt. | 3.3 lb |
| Max. Watts Out | 19.2 |
| Cordless | Yes |
| Length | 15 9/16 in |
| Voltage Rating | 9.6 |
| Battery Capacity (Amp-Hrs) | 2 |
| RPM [Max] | 400 rpm |
| Weight | 7.9 LB |

