- Light Weight Drywall Screwdriver
features
- Sure-lock adjustment for consistent screw depth setting
- Ergonomically designed for reduced operator fatigue
- Lowest noise (78 dB) and vibration in its class
- Nosepiece is easy to install and remove
- In-line, pistol-grip design for greater control
- Large, variable speed trigger for comfort and control
- Highest power-to-weight ratio on the market
- Large, recessed, lock-on button for continuous operation
includes
- Phillips® insert bit (784211-2A)
- Magnetic bit holder
- 1/4" nosepiece (152483-1)
| Cordless | No |
| Length | 10 3/4 in |
| Voltage Rating | 115 |
| RPM [Max] | 4000 rpm |
| Tool Wt. | 2.9 lb |
| Weight | 3.6 LB |

