- Highest Power to Weight Ratio Drywall Screwdriver
features
- Variable speed (0 to 2,500 rpm) for fast installation of drywall
- Retractable belt clip allows operation in tight areas
- Lightweight, cast aluminum gear housing for durability
- Lightweight design reduces operator fatigue during extended use
- Adjustable depth locator assembly with Sure-lock feature for easy and consistent screw depth setting
- Ergonomically designed, rubberized grip
- Nosepiece is easy to install and remove
- Large, recessed, lock-on button for continuous operation
- Large trigger switch is sealed for long tool life
- Forward/reverse switch is conveniently located near trigger
- Brushes are easily accessible for easy replacement
includes
- Phillips® insert bit (784211-2A)
- Magnetic bit holder
- Nosepiece (151726-8)
options
- Also available with a 50’ whip cord and twist-lock plug (model 6823TP)
| Length | 11 7/8 in |
| Voltage Rating | 115 |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Tool Wt. | 3.3 lb |
| Weight | 4.84 LB |

