- Variable Speed Drywall Screwdriver for Fast Driving with 50 ft Cord
features
- Brushes are easily accessible for easy replacement
- Lightweight design reduces operator fatigue during extended use
- Highest power-to-weight ratio on the market
- Retractable belt clip allows operation in tight areas
- Lightweight, cast aluminum gear housing for durability
- Adjustable depth locator assembly with Sure-lock feature for easy and consistent screw depth setting
- Ergonomically designed, rubberized grip
- Nosepiece is easy to install and remove
- Large, recessed, lock-on button for continuous operation
- Large trigger switch is sealed for long tool life
- Forward/reverse switch is conveniently located near trigger
includes
- Phillips® insert bit (784211-2A)
- Magnetic bit holder
- Nosepiece (151726-8)
- 50' cord
| Length | 11 3/8 in |
| Voltage Rating | 115 |
| RPM [Max] | 4500 rpm |
| Cordless | No |
| Tool Wt. | 3.2 lb |
| Weight | 6.35 LB |

