- Adjustable Torque Screwdriver
features
- Six-stage, externally-adjustable clutch mechanism
- Silent synchronized pin clutch for reduced wear and quiet operation
- Sure-lock adjustment for consistent screw depth setting
- Heat-treated, machine-cut gears for efficient power transfer
- Lightweight, cast aluminum gear housing for durability
- Ergonomically designed, rubberized grip
- Retractable belt clip allows operation in tight areas
- Conveniently located forward/reverse switch for one-hand operation
- Powerful 6.5 A motor for heavy-duty, continuous work
includes
- Front cap (322120-3)
| Length | 12 in |
| Tool Wt. | 4 lb |
| RPM [Max] | 2500 rpm |
| Voltage Rating | 115 |
| Cordless | No |
| Weight | 4.4 LB |

