- 115V Autofeed Screwdriver
features
- Tool-less" screw depth adjustment for easy depth setting
- High torque for driving screws up to 2 1/4" long
- Adjustable stopper base can be set for different screw lengths
- In-line, D-handle design for driving control
- Tool design allows screws to be set only 9/16" from wall
- Silent clutch for reduced maintenance and quiet operation
- Belt clip for attaching to belt or holster
includes
- Phillips® bit
- Plastic tool case
| Tool Wt. | 4.7 lb |
| Voltage Rating | 115 |
| Cordless | No |
| Length | 15 5/8 in |
| RPM [Max] | 2800 rpm |
| Weight | 8.1 LB |

