- 12V Cordless Autofeed Screwdriver
features
- Automatically feeds screws for faster operation
- No more bothersome one-by-one setting/driving of screws
- Powerful 12 V (2.6 Ah) Ni-MH battery
- In-line, D-handle design for easy operation and excellent balance
- Compact design with an overall length of 14 3/8"
- Easy screw depth adjustment for consistent depth setting
includes
- Phillips® bits (qty. 3)
- Plastic tool case
- Battery 1234 (193157-5)
- Battery cover
- Charger DC1411
- Belt clip
- Hex wrench
| Cordless | Yes |
| Tool Wt. | 4.4 lb |
| Voltage Rating | 12 |
| RPM [Max] | 2000 rpm |
| Length | 14 3/8 in |
| Weight | 9.6 LB |

