- 3/4" Drive
- 433 ft lb Torque
- 1600 ipm
- Impact Wrench
features
- Precision gearing with ball and needle bearing construction for smooth and efficient power transmission
- Rocker-type switch for one-handed forward or reverse operation
- Side handle rotates 360º for comfort and control
- Externally accessible brushes for easy inspection and replacement
- Double insulated
includes
- Side handle
- Steel tool case
| RPM [Max] | 1700 rpm |
| Torque | 433 ft lb |
| Amps | 9 A |
| Impacts Per Minute | 1600 ipm |
| Drive Size | 3/4 in |
| Length | 12 7/8 in |
| Cordless | No |
| Voltage Rating | 115 |
| Weight | 32.0 LB |
| EAN or UPC | 88381000840 |

