- 3/8 Drive
- 9.6 VDG
- 600 in lb
- Impact Wrench
features
- Variable speed
- Angled grip design for superb balance and comfort
- Square drive
- Electric brake for precise control
- Conveniently located reversing switch
includes
- Battery 9100 (192019-4) (qty. 2)
- Charger DC9700
- Battery cover
- Plastic tool case
| Cordless | Yes |
| Torque | 600 in lb |
| Drive Size | 3/8 in |
| Impacts Per Minute | 2600 ipm |
| RPM [Max] | 2000 rpm |
| Voltage Rating | 9.6 V |
| Weight | 0.0 LB |

