- 1/2" Drive
- 12 VDC
- 1041 in lb Torque
- Impact Wrench
features
- Reversing feature for bolt removal
- Electric brake stops the socket quickly
- Well-balanced design for reduced operator fatigue
- High torque for increased fastening efficiency
- Variable speed
- Square drive
includes
- Battery 1222
- Charger DC1411
- Battery cover
- Plastic tool case
| Impacts Per Minute | 2500 ipm |
| Torque | 1041 in lb |
| Cordless | Yes |
| Voltage Rating | 12 |
| Drive Size | 1/2 in |
| RPM [Max] | 1800 rpm |
| Weight | 8.7 LB |

