- 3/8" Drive
- 12 VDC
- 1060 in lb Torque
- Impact Wrench
applications
- Great for welders, fabricators, masons, maintenance, repair and more
features
- Replaceable armature and field
- Externally accessible brushes for greater serviceability
- Variable speed
- Efficient impact system
- LED light illuminates work surface for increased visibility
- Rubberized pistol grip for complete comfort and control
includes
- Ni-Cd battery 1220 (Qty. 2)
- Battery cover (qty. 2)
- Tool case
- Charger DC1413
| Drive Size | 3/8 in |
| Voltage Rating | 12 |
| RPM [Max] | 2300 rpm |
| Impacts Per Minute | 3000 ipm |
| Cordless | Yes |
| Torque | 1060 in lb |
| Weight | 9.8 LB |

