- 1/2" Drive
- 12 VDC
- 1060 in lb Torque
- Impact Wrench
features
- Variable speed
- Efficient impact system
- LED light illuminates work surface for increased visibility
- Externally accessible brushes for easy inspection and replacement
- Ergonomically designed, rubberized grip
includes
- Battery 1234 (193157-5) (qty. 2)
- Charger DC1411
- Battery cover
- Plastic tool case
| Voltage Rating | 12 |
| RPM [Max] | 2300 rpm |
| Cordless | Yes |
| Torque | 1060 in lb |
| Impacts Per Minute | 3000 ipm |
| Drive Size | 1/2 in |
| Weight | 10.1 LB |

