- Shear Wrench
- 600 Ft Lb Torque
features
- Handy lip lever for ejecting sheared tips
- Compact and lightweight
- Rubber bumper for tool body protection
includes
- Outer sleeve (764320-3)
- Inner sleeve (764325-3)
- Outer sleeve (764319-8)
- Inner sleeve (764322-9)
- Screwdriver
- Tool case
| Length | 9 13/16 in |
| Voltage Rating | 115 |
| Tool Wt. | 10.6 lb |
| Capacity, in | 0.875 in |
| RPM [Max] | 18 rpm |
| Cordless | No |
| Weight | 20.12 LB |
| EAN or UPC | 88381013505 |

