- 3/8" Drive
- 14.4 VDC
- 1240 in lb Torque
- Impact Wrench
features
- Two-piece D-28R motor with dual ball bearings last up to five times longer
- Ergonomically designed, rubberized grip
- LED light illuminates work surface for increased visibility
includes
- Charger DC1411
- Battery cover
- Plastic tool case
- Battery PA14 (qty. 2)
| Cordless | Yes |
| Torque | 1240 in lb |
| Impacts Per Minute | 3000 ipm |
| Voltage Rating | 14.4 |
| Drive Size | 3/8 in |
| RPM [Max] | 2300 rpm |
| Weight | 10.4 LB |

