- 1/2" Drive
- 14.4 VDC
- 1240 in lb
- Impact Wrench
features
- Two-piece D-28R motor with dual ball bearings last up to five times longer
- Ergonomically designed, rubberized grip
- LED light illuminates work surface for increased visibility
includes
- Battery 1234 (193157-5) (qty. 2)
- Charger DC1411
- Battery cover
- Plastic tool case
| Impacts Per Minute | 3000 ipm |
| Cordless | Yes |
| Torque | 1240 in lb |
| RPM [Max] | 2300 rpm |
| Voltage Rating | 14.4 |
| Drive Size | 1/2 in |
| Weight | 11.0 LB |

