- 1/4" Capacity
- 14.4 VDC
- Impact Driver
features
- Externally accessible brushes for greater serviceability
- Magnesium alloy gear case provides increased durability
- True variable speed for smooth increase in speed
- Powerful (2.6 Ah) Ni-MH batteries
- Two-piece D-28R motor with dual ball bearings and externally accessible brushes for longer tool life
- Rubberized pistol grip for complete comfort and control
- LED light illuminates work surface for increased visibility
- Phosphorescent rubber bumper to locate tool in low light
includes
- Battery 1434 (193158-3) (qty. 2)
- Battery cover (qty. 2)
- Tool case
- Universal charger
| Type | Impact Driver |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Torque | 1240 in lb |
| Capacity, in | 0.25 in |
| RPM [Max] | 2600 rpm |
| Cordless | Yes |
| Length | 6 3/8 in |
| Blows/Impacts Per Minute | 3200 ipm |
| Tool Wt. | 3.7 lb |
| Voltage Rating | 14.4 |
| Weight | 14.5 LB |

