- 1/4" Capacity
- 115 V
- 3200 RPM
- 1062 in lb Torque
- Impact Driver
features
- Variable speed
- Reverse switch located near trigger ensures easy, one-handed operation
- Cast aluminum gear housing for durability
- Ergonomically designed handle for comfortable operation
- Externally accessible brushes for easy inspection and replacement
includes
- Belt clip
- Tool case
| Voltage Rating | 115 |
| Length | 9 in |
| Type | Impact Driver |
| Blows/Impacts Per Minute | 3100 ipm |
| Cordless | No |
| Tool Wt. | 2.9 lb |
| RPM [Max] | 3200 rpm |
| Amps | 2.9 A |
| Capacity, in | 0.25 in |
| Torque | 1062 in lb |
| Weight | 6.6 LB |
| EAN or UPC | 88381036917 |

