- 1/4" Capacity
- 12 VDC
- 2600 RPM
- 1110 in lb Torque
- Impact Driver
features
- Magnesium alloy gear case provides increased durability
- True variable speed for smooth increase in speed
- Powerful (2.6 Ah) Ni-MH batteries
- Two-piece D-28R motor with dual ball bearings and externally accessible brushes for longer tool life
- Rubberized pistol grip for complete comfort and control
- LED light illuminates work surface for increased visibility
- Phosphorescent rubber bumper to locate tool in low light
- Externally accessible brushes for greater serviceability
includes
- Battery 1234 (193157-5) (qty. 2)
- Universal charger
- Battery cover (qty. 2)
- Tool case
| Battery Capacity (Amp-Hrs) | 2.6 |
| Voltage Rating | 12 |
| Blows/Impacts Per Minute | 3200 ipm |
| Torque | 1110 in lb |
| Type | Impact Driver |
| Capacity, in | 0.25 in |
| RPM [Max] | 2600 rpm |
| Length | 6 3/8 in |
| Tool Wt. | 3.5 lb |
| Cordless | Yes |
| Weight | 10.4 LB |

