- 1/4" Capacity
- 9.6 VDC
- 2300 RPM
- 790 in lb Torque
- Impact Driver
features
- Magnesium alloy hammer casing for tough jobsite durability
- Quick-change hex bit retention system
- High performance, Makita-made D-28 motor with all-ball-bearing construction
- Ergonomically designed, rubberized grip
- Electric brake for fast stopping of bit
- Variable speed
includes
- Ni-MH battery (193156-7) (qty. 2)
- Charger DC1411
- Battery cover
- Plastic tool case
| Capacity, in | 0.25 in |
| Max. Watts Out | 25 |
| RPM [Max] | 2300 rpm |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Torque | 790 in lb |
| Blows/Impacts Per Minute | 3000 ipm |
| Voltage Rating | 9.6 V |
| Cordless | Yes |
| Tool Wt. | 3 lb |
| Type | Impact Driver |
| Length | 6 5/8 in |
| Weight | 8.9 LB |

