- 3/8" Drive
- 9.6 VDC
- 876 in lb
- Impact Wrench
features
- D-28R motor with all-ball-bearing construction
- Lightweight for easy handling and less operator fatigue
- Ergonomically designed, rubberized grip
- Electric brake stops the socket quickly
- Variable speed
includes
- Battery 9134 (qty. 2)
- Charger DC1411
- Battery cover
- Plastic tool case
| Impacts Per Minute | 3000 ipm |
| RPM [Max] | 2300 rpm |
| Drive Size | 3/8 in |
| Cordless | Yes |
| Voltage Rating | 9.6 V |
| Torque | 876 in lb |
| Weight | 9.0 LB |

