- High Speed Steel Step Drill Bit - General Purpose
features
- Drills perfectly round holes in materials, such as steel, brass, plastic and wood
- Ideal for knockouts in electrical junction boxes and cabinets
- Efficiently enlarges and deburs holes
| Size Type | Fractional Sizes |
| Increments | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
| Drill Style | Step Bit |
| Shank Size | 1/4 in |
| Material | HSS |
| Weight | 0.05 LB |
| EAN or UPC | 88381928045 |

