- High Speed Steel Step Drill Bit - General Purpose
features
- Drills perfectly round holes in materials, such as steel, brass, plastic and wood
- Ideal for knockouts in electrical junction boxes and cabinets
- Efficiently enlarges and deburs holes
| Increments | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
| Shank Size | 3/8 in |
| Drill Style | Step Bit |
| Material | HSS |
| Size Type | Fractional Sizes |
| Weight | 0.11 LB |
| EAN or UPC | 88381928052 |

