| Type | Circular Saw |
| Thickness | 0.046 in |
| No. of Teeth | 50 |
| Cutting Edge Material | Steel |
| Blade Dia. | 3 3/8 in |
| Applicable Materials | Most Materials |
| Arbor Hole Size | 15 mm |
| Weight | 0.08 LB |
| EAN or UPC | 88381100816 |
| Type | Circular Saw |
| Thickness | 0.046 in |
| No. of Teeth | 50 |
| Cutting Edge Material | Steel |
| Blade Dia. | 3 3/8 in |
| Applicable Materials | Most Materials |
| Arbor Hole Size | 15 mm |
| Weight | 0.08 LB |
| EAN or UPC | 88381100816 |