| Blade Dia. | 3 3/8 in |
| Cutting Edge Material | Carbide |
| Type | Circular Saw |
| Applicable Materials | Most Materials |
| Arbor Hole Size | 15 mm |
| Tooth Shape | Alternate Top Bevel (ATB) |
| No. of Teeth | 24 |
| Thickness | 0.039 in |
| Weight | 0.04 LB |
| EAN or UPC | 88381912877 |
| Blade Dia. | 3 3/8 in |
| Cutting Edge Material | Carbide |
| Type | Circular Saw |
| Applicable Materials | Most Materials |
| Arbor Hole Size | 15 mm |
| Tooth Shape | Alternate Top Bevel (ATB) |
| No. of Teeth | 24 |
| Thickness | 0.039 in |
| Weight | 0.04 LB |
| EAN or UPC | 88381912877 |