| Cutting Edge Material | Carbide |
| Tooth Angle | 10 ° |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Applicable Materials | Most Materials |
| Type | Circular Saw |
| Thickness | 0.62 in |
| Blade Dia. | 4 3/8 in |
| Application | General Purpose |
| Arbor Hole Size | 20 mm |
| No. of Teeth | 24 |
| Kerf | 0.078 in |
| Weight | 0.28 LB |
| EAN or UPC | 88381104739 |

