| Tooth Angle | 20 ° |
| Blade Dia. | 7 1/4 in |
| Cutting Edge Material | Carbide |
| Application | Fine Crosscuts |
| Type | Circular Saw |
| Thickness | 0.049 in |
| Applicable Materials | Wood |
| Arbor Hole Size | 5/8 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| No. of Teeth | 40 |
| Kerf | 0.073 in |
| Weight | 0.24 LB |
| EAN or UPC | 88381900096 |

