- 6-Inch 6-TPI Wood Cutting Reciprocating Saw Blade
applications
- Nail embedded wood
- Hard and soft wood
- Particle board
- Plastic pipe
- Plywood
- Insulating board
| Length | 6 in |
| Material | BIM |
| Type | Wood Cutting |
| TPI | 6 |
| Thickness | 0.05 in |
| Weight | 0.22 LB |
| EAN or UPC | 88381937788 |

