- 8-Inch 8/12 TPI All Purpose Reciprocating Saw Blades
applications
- Variable tooth spacing for various materials from metal to nail embedded wood
| Material | BIM |
| TPI | 8/12 |
| Thickness | 0.05 in |
| Length | 8 in |
| Type | All Purpose |
| Weight | 0.395 LB |
| EAN or UPC | 88381937887 |

