- 6-Inch 10 TPI All Purpose Reciprocating Saw Blades
applications
- Variable tooth spacing for various materials from metal to nail embedded wood
| TPI | 10 |
| Length | 6 in |
| Type | All Purpose |
| Material | BIM |
| Thickness | 0.035 in |
| Weight | 0.341 LB |
| EAN or UPC | 88381937931 |
| TPI | 10 |
| Length | 6 in |
| Type | All Purpose |
| Material | BIM |
| Thickness | 0.035 in |
| Weight | 0.341 LB |
| EAN or UPC | 88381937931 |