- 6-Inch 24 TPI Metal Cutting Reciprocating Saw Blades
applications
- Pipe
- Conduit
- Channel
- Metal
- Bar and angle stock
- Galvanized pipe
- Stainless
| Thickness | 0.035 in |
| Length | 6 in |
| Type | Metal Cutting |
| TPI | 24 |
| Material | BIM |
| Weight | 0.22 LB |
| EAN or UPC | 88381938020 |
| Thickness | 0.035 in |
| Length | 6 in |
| Type | Metal Cutting |
| TPI | 24 |
| Material | BIM |
| Weight | 0.22 LB |
| EAN or UPC | 88381938020 |