- 9-Inch 18 TPI Metal Cutting Reciprocating Saw Blades
applications
- Pipe
- Conduit
- Channel
- Metal
- Bar and angle stock
- Galvanized pipe
- Stainless
| Material | BIM |
| Type | Metal Cutting |
| TPI | 18 |
| Thickness | 0.035 in |
| Length | 9 in |
| Weight | 0.227 LB |
| EAN or UPC | 88381938051 |
| Material | BIM |
| Type | Metal Cutting |
| TPI | 18 |
| Thickness | 0.035 in |
| Length | 9 in |
| Weight | 0.227 LB |
| EAN or UPC | 88381938051 |