- 12-Inch 10/14 TPI All Purpose Reciprocating Saw Blades
applications
- Variable tooth spacing for various materials from metal to nail embedded wood
| Length | 12 in |
| Material | BIM |
| Type | All Purpose |
| TPI | 10/14 |
| Thickness | 0.035 in |
| Weight | 0.45 LB |
| EAN or UPC | 88381938099 |

