- 12-Inch 6 TPI Demolition Reciprocating Saw Blades
applications
- Demolition without blades bending in nail embedded wood, drywall
| Type | Demolition |
| Material | BIM |
| TPI | 6 |
| Thickness | 0.062 in |
| Length | 12 in |
| Weight | 0.505 LB |
| EAN or UPC | 88381938136 |
| Type | Demolition |
| Material | BIM |
| TPI | 6 |
| Thickness | 0.062 in |
| Length | 12 in |
| Weight | 0.505 LB |
| EAN or UPC | 88381938136 |