- 9-Inch 8/10 TPI Demolition Reciprocating Saw Blades
applications
- Demolition without blades bending in nail embedded wood, drywall
| TPI | 8/10 |
| Type | Demolition |
| Material | BIM |
| Thickness | 0.062 in |
| Length | 9 in |
| Weight | 0.38 LB |
| EAN or UPC | 88381938150 |
| TPI | 8/10 |
| Type | Demolition |
| Material | BIM |
| Thickness | 0.062 in |
| Length | 9 in |
| Weight | 0.38 LB |
| EAN or UPC | 88381938150 |