- 4 1/2" Diameter
- 3/64" Thickness
- 7/8" Arbor
- 13,285 RPM
- Stainless Steel Cut-Off
| Material | Stainless |
| Grit | A64 |
| Arbor Diameter | 7/8 in |
| Disc Size | 4 1/2 x 7/8 x 3/64 |
| Thickness | 0.046875 in |
| Applicable Materials | Stainless Steel |
| Weight | 1.55 LB |
| EAN or UPC | 88381939867 |

