Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ferrous Metal Abrasive Cut-Off Wheel

724603-3

Ferrous Metal Abrasive Cut-Off Wheel
Item #102183174
  • Chop Saw Blade
  • A36-P Grit
  • 14" x 1/8" x 1"
  • Use With 2414B, 2414NB, 2414DB
Ferrous Metal Abrasive Cut-Off Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chop Saw Blade
  • A36-P Grit
  • 14" x 1/8" x 1"
  • Use With 2414B, 2414NB, 2414DB

features

  • For all ferrous materials (steel, cast iron & other metals)
  • Internal reinforced arbor
Grit A36-P
Size Designation 14 in x 1/8 in x 1 in
Use With 2414B, 2414NB, 2414DB
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison