| Blade Dia. | 3 3/8 in |
| Type | Circular Saw |
| Applicable Materials | Masonry Materials |
| Cutting Edge Material | Diamond |
| Arbor Hole Size | 15 mm |
| Weight | 1.1 LB |
| EAN or UPC | 88381104753 |
| Blade Dia. | 3 3/8 in |
| Type | Circular Saw |
| Applicable Materials | Masonry Materials |
| Cutting Edge Material | Diamond |
| Arbor Hole Size | 15 mm |
| Weight | 1.1 LB |
| EAN or UPC | 88381104753 |