- Crimped Style Wire Cup Brush
- 3 in Diameter
- Carbon Steel Wire Material
features
- Excellent for flat surfaces, edges, paint, scale and light rust removal
- Use with spindle mount washer (261039-0)
| Brush Dia. | 3 in |
| Arbor Hole Size | M10 x 1.25 |
| Bristle Dia. | 0.014 in |
| Wire Material | Carbon Steel |
| Type | Arbor Hole Brush |
| RPM [Max] | 14000 rpm |
| Weight | 0.594 LB |
| EAN or UPC | 88381101066 |

