- Wire Bevel Wheel Brush
- 3 3/8 in Diameter
| Dia. | 3.375 in |
| Arbor Thread - TPI or Pitch | 10 - 1.25 mm |
| RPM [Max] | 12500 rpm |
| Type | Arbor Hole Brush |
| Structure | Crimped |
| Weight | 0.0 LB |
| EAN or UPC | 88381101141 |
| Dia. | 3.375 in |
| Arbor Thread - TPI or Pitch | 10 - 1.25 mm |
| RPM [Max] | 12500 rpm |
| Type | Arbor Hole Brush |
| Structure | Crimped |
| Weight | 0.0 LB |
| EAN or UPC | 88381101141 |