- Twist Wire Single Bead Wheel Brush
- 4 in Diameter
| RPM [Max] | 20000 rpm |
| Dia. | 4 in |
| Structure | Knot Wire |
| Type | Arbor Hole Brush |
| Arbor Thread - TPI or Pitch | 10 - 1.25 mm |
| No. of Knots | 38 |
| Face Plate Thickness | 3/16 in |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Carbon Steel |
| Weight | 1.19 LB |
| EAN or UPC | 88381901543 |

