- Knot Style Wire Cup Brush
- 2 3/4 in Diameter
- Stainless Steel Wire Material
| RPM [Max] | 14000 rpm |
| Dia. | 2.75 in |
| Bristle Dia. | 0.02 in |
| Type | Arbor Hole Brush |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 10 - 1.25 mm |
| Weight | 1.19 LB |
| EAN or UPC | 88381901550 |

