- Knot Style Wire Cup Brush
- 6 in Diameter
- Carbon Steel Wire Material
features
- Ideal for tight operations, corners and angle welds
- Rugged knot construction
- 0.020" type 302 stainless steel wire is corrosion-resistant, eliminating contamination problems
- Use with spindle mount washer (261039-0)
| Arbor Hole Size | 5/8-11 |
| Brush Dia. | 6 in |
| Style | Knot |
| Type | Arbor Hole Brush |
| Wire Material | Carbon Steel |
| RPM [Max] | 6600 rpm |
| Weight | 2.58 LB |
| EAN or UPC | 88381901574 |

